Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472K70

  • Mfr # 472K70

  • Zoro # G5290737


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K70
Zoro #
G5290737
UPC #
00194484020828
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Legend
Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Header Text Color
Black
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200(b)(6)(i),OSHA 29 CFR 1910.120,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.