Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472L21
Mfr # 472L21
Zoro # G5178192
product price: $13.39
/eaSold in multiples of 2 for $26.78
Key Features
Header
Caution
Legend
Robot Operating Area Do Not Enter Authorized Persons Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472L21
Zoro #
G5178192
UPC #
00194484021030
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robot Operating Area Do Not Enter Authorized Persons Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.