Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472N04

  • Mfr # 472N04

  • Zoro # G5127917


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472N04
Zoro #
G5127917
UPC #
00194484021757
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Legend
Do Not Enter Authorized Personnel Only
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header
Danger
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.