Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U33

  • Mfr # 472U33

  • Zoro # G5777508


product price: $13.99
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U33
Zoro #
G5777508
UPC #
00194484169534
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Style
Text
Sign Legend
Authorized Personnel Only Beyond This Point
Sign Header Text Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.