Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U85

  • Mfr # 472U85

  • Zoro # G5229432


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
DO NOT ENTER AREA UNLESS WEARING PROPER SAFETY EQUIPMENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U85
Zoro #
G5229432
UPC #
00194484023898
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT ENTER AREA UNLESS WEARING PROPER SAFETY EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Legend
Do Not Enter Area Unless Wearing Proper Safety Equipment
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Area Unless Wearing Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.