Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472V08

  • Mfr # 472V08

  • Zoro # G5276621


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
No Admittance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V08
Zoro #
G5276621
UPC #
00194484023997
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Admittance
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.