Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W30

  • Mfr # 472W30

  • Zoro # G5355931


product price: $13.99
/ea

Key Features

Header
No Header
Legend
DO NOT ENTER
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W30
Zoro #
G5355931
UPC #
00194484024475
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Header
Restricted Area
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Do Not Enter
Graffiti Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.