Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X35

  • Mfr # 472X35

  • Zoro # G5161298


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Restricted Area
Legend
All Persons Must Have Permission From Area Supervision Before Entering Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X35
Zoro #
G5161298
UPC #
00194484024819
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
All Persons Must Have Permission From Area Supervision Before Entering Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
White
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend
Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.