Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X78

  • Mfr # 472X78

  • Zoro # G5830367


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X78
Zoro #
G5830367
UPC #
00194484170585
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Format
Other Format
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Sign Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Restricted Area
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.