Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472Y28

  • Mfr # 472Y28

  • Zoro # G5242349


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y28
Zoro #
G5242349
UPC #
00194484025205
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Sign Header
Warning
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Orange
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Glow In The Dark
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.