Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473D20

  • Mfr # 473D20

  • Zoro # G5554497


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Do Not Climb On Or Jump Off Dock
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D20
Zoro #
G5554497
UPC #
00194484112721
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Climb On Or Jump Off Dock
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(1)(i)
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Do Not Climb On Or Jump Off Dock
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(1)(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Climb On Or Jump Off Dock, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.