Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473F03

  • Mfr # 473F03

  • Zoro # G5619481


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Do Not Block
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F03
Zoro #
G5619481
UPC #
00194484113544
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.36(a)(3), OSHA 29 CFR 1910.37(a)(3)
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Red, White
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Exit Route Do Not Block
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit Route Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.