Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473G77

  • Mfr # 473G77

  • Zoro # G5604711


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Keep Out No Hunting Fishing Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473G77
Zoro #
G5604711
UPC #
00194484115067
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Out No Hunting Fishing Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Keep Out No Hunting Fishing Trespassing
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out No Hunting Fishing Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.