Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473K04

  • Mfr # 473K04

  • Zoro # G5613437


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Private Property No Dumping Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K04
Zoro #
G5613437
UPC #
00194484117306
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property No Dumping Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend
Private Property No Dumping Allowed
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Dumping Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.