Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473K90

  • Mfr # 473K90

  • Zoro # G5561022


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
No Solicitation Or Distribution of Materials Allowed On Company Property At Any Time
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K90
Zoro #
G5561022
UPC #
00194484118167
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Solicitation Or Distribution of Materials Allowed On Company Property At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
No Solicitation Or Distribution Of Materials Allowed On Company Property At Any Time
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Blue
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Solicitation Or Distribution Of Materials Allowed On Company Property At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products