Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473L64

  • Mfr # 473L64

  • Zoro # G5576319


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L64
Zoro #
G5576319
UPC #
00194484118891
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Private Property Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Private Property Violators Will Be Prosecuted
Mirror Print
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Rigid
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.