Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473L71

  • Mfr # 473L71

  • Zoro # G5563052


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Trespassers Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L71
Zoro #
G5563052
UPC #
00194484118969
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend
Trespassers Will Be Prosecuted
Legend Pictogram ID
PADM-57
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
No Entry Hand
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products