Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M93

  • Mfr # 473M93

  • Zoro # G5593983


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Security Notice
Legend
Private Property Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M93
Zoro #
G5593983
UPC #
00194484120177
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Security Notice
Legend
Private Property Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White, Yellow
Sign Legend
Private Property Keep Out
Sign Header
Security Notice
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property Keep Out, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.