Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473N03

  • Mfr # 473N03

  • Zoro # G5601248


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Security Notice
Legend
Private Property Trespassers Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N03
Zoro #
G5601248
UPC #
00194484120269
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Security Notice
Legend
Private Property Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Security Notice
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White, Yellow
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Private Property Trespassers Will Be Prosecuted
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property Trespassers Will Be Prosecuted, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products