Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473N12

  • Mfr # 473N12
  • Zoro # G5560112

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473N12
Zoro #
G5560112
UPC #
00194484120351
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Sign Legend
No Trespassing
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Header
Warning
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Orange
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.