Shop CONDOR

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 473F44

  • Mfr # 473F44
  • Zoro # G5564382

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473F44
Zoro #
G5564382
UPC #
00194484113957
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Style
Text
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend
All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Lunch Boxes, Packages, Bags, Purses, Etc. Are Subject To Inspection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.