Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473V88

  • Mfr # 473V88

  • Zoro # G5585513


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V88
Zoro #
G5585513
UPC #
00194484125998
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Arc Welding
Sign Header Text Color
Yellow
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header Style
Text
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Header
Caution
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Welding, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products