Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473V94

  • Mfr # 473V94

  • Zoro # G5377333


product price: $13.99
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473V94
Zoro #
G5377333
UPC #
00194484126032
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Legend Pictogram ID
PPEQ-211
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Legend Pictogram Description
Face Protection
Write on Surface
No
Sign Header Text Color
Black
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Arc Welding.
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Material Properties
Rigid
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Welding., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.