Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473W33

  • Mfr # 473W33

  • Zoro # G5385097


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W33
Zoro #
G5385097
UPC #
00194484126209
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Blue
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend
Welding Fumes May Be Present.
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Fumes May Be Present., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.