Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473W97

  • Mfr # 473W97

  • Zoro # G5289492


product price:  $13.99
/ea

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W97
Zoro #
G5289492
UPC #
00194484025946
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Material Properties
Rigid
Sign Legend
Do Not Watch Arc Welder At Work The Light Will Blind You
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
State Specific Sign
No
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light Will Blind You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.