Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473X42

  • Mfr # 473X42

  • Zoro # G5366739


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473X42
Zoro #
G5366739
UPC #
00194484126568
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Welding Arc Wear Proper Eye Protection
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products