Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 474Y76

  • Mfr # 474Y76

  • Zoro # G5601379


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y76
Zoro #
G5601379
UPC #
00194484134846
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 167 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Header
Caution
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Very Hot Water. Burns Or Injury May Occur.
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.