Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 474Y92

  • Mfr # 474Y92

  • Zoro # G5555860


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y92
Zoro #
G5555860
UPC #
00194484135003
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 167 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Color
Black
Sign Legend Text Color
Black, Yellow
Sign Legend
Hot
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Danger
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products