Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475A41
Mfr # 475A41
Zoro # G5210648
product price: $13.39
/eaSold in multiples of 2 for $26.78
Key Features
Header
No Header
Legend
Stop Your Hand Is Near a Pinch Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475A41
Zoro #
G5210648
UPC #
00194484033262
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Your Hand Is Near A Pinch Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.