Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475C09

  • Mfr # 475C09

  • Zoro # G5814851


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C09
Zoro #
G5814851
UPC #
00194484175696
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury May Result.
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
Caution
Number of Printed Sides
1
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.