Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475C91

  • Mfr # 475C91

  • Zoro # G5129439


product price: $13.99
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C91
Zoro #
G5129439
UPC #
00194484033958
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Pinch Point
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products