Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475D42

  • Mfr # 475D42

  • Zoro # G5239031


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D42
Zoro #
G5239031
UPC #
00194484034184
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Red
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.