Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475F90

  • Mfr # 475F90

  • Zoro # G5561092


product price: $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F90
Zoro #
G5561092
UPC #
00194484137717
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Red
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Metal Detectable
No
Mirror Print
No
Sign Legend
Do Not Operate Without Guards In Place.
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.