Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475H05

  • Mfr # 475H05

  • Zoro # G5569221


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H05
Zoro #
G5569221
UPC #
00194484138257
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Accidents No Matter How Small To Your Foreman
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Report All Accidents No Matter How Small To Your Foreman
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Safety First
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Green
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.