Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475H44

  • Mfr # 475H44

  • Zoro # G5603138


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H44
Zoro #
G5603138
UPC #
00194484138431
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Report All Unsafe Conditions To Your Foreman
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Green
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend
Report All Unsafe Conditions To Your Foreman
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Header Background Color
Green
Sign Header
Safety First
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Unsafe Conditions To Your Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.