Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475H68

  • Mfr # 475H68

  • Zoro # G5380133


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Be Careful
Legend
Work Safely
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H68
Zoro #
G5380133
UPC #
00194484138516
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Work Safely
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black, Green, White
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Material Properties
Rigid
Sign Legend
Safety First Work Safely
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Sign Header
Be Careful
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety First Work Safely, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.