Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475J58

  • Mfr # 475J58

  • Zoro # G5788513


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Think Quality
Legend
Quality Means Attention To Detail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J58
Zoro #
G5788513
UPC #
00194484176549
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Quality Means Attention To Detail
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Green, White
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Think Quality
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Quality Means Attention To Detail
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Means Attention To Detail, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.