Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475J64

  • Mfr # 475J64

  • Zoro # G5229222


product price: $13.99
/ea

Key Features

Header
Think Quality
Legend
The Next Inspection Is Our Customer
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J64
Zoro #
G5229222
UPC #
00194484035259
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
The Next Inspection Is Our Customer
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Background Color
Green, White
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Sign Legend
The Next Inspection Is Our Customer
Includes Mounting Hardware
No
Sign Header
Think Quality
Chemical Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The Next Inspection Is Our Customer, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.