Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475J82

  • Mfr # 475J82

  • Zoro # G5261547


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Pride
Legend
We Take Pride In Our Quality
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J82
Zoro #
G5261547
UPC #
00194484035303
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Pride
Legend
We Take Pride In Our Quality
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend
We Take Pride In Our Quality
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Pride
Sign Legend Background Color
Blue, White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend We Take Pride In Our Quality, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.