Quality Control, Hold Area, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 475J94

  • Mfr # 475J94

  • Zoro # G5122481


product price:  $13.15
/ea

Key Features

Legend
Hold Area
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475J94
Zoro #
G5122481
UPC #
00194484035389
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Hold Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
Quality Control
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Quality Control
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Hold Area
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hold Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.