Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475M76

  • Mfr # 475M76

  • Zoro # G5606139


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M76
Zoro #
G5606139
UPC #
00194484140649
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Other Format
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
NEC Standard
NEC 110.26
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In Osha-Nec Regulations, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.