Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475N42

  • Mfr # 475N42

  • Zoro # G5265263


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N42
Zoro #
G5265263
UPC #
00194484047993
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Keep Electrical Panel Clear For 36 In.
NEC Standard
NEC 110.26
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Clear For 36 In., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.