Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475R94

  • Mfr # 475R94

  • Zoro # G5853360


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R94
Zoro #
G5853360
UPC #
00194484177621
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personel Only Will Cause Serious Shock Or Injury
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury.
Sign Header Text Color
White
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
ANSI Standards
ANSI Z535
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Header Pictogram ID
PPIC-61
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
State Specific Sign
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.