Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475T33

  • Mfr # 475T33

  • Zoro # G5774008


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T33
Zoro #
G5774008
UPC #
00194484177980
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Electrical Shock Hazard Do Not Touch
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.