Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475T53

  • Mfr # 475T53

  • Zoro # G5836579


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T53
Zoro #
G5836579
UPC #
00194484178161
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Red
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.