Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475V55

  • Mfr # 475V55

  • Zoro # G5775618


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V55
Zoro #
G5775618
UPC #
00194484180003
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Area Wear Respirator Possession Or Use of Tobacco Products Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend
Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
Caution
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Black
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025, OSHA 29 CFR 1926.62
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.