Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475W58

  • Mfr # 475W58

  • Zoro # G5842151


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Acid Could Result In Moderate Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W58
Zoro #
G5842151
UPC #
00194484180867
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Acid Could Result In Moderate Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Acid. Could Result In Moderate Injury.
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.