Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475Y18

  • Mfr # 475Y18

  • Zoro # G5819103


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y18
Zoro #
G5819103
UPC #
00194484182250
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Toxic/Hazardous Chemicals are Used In This Workplace Safety Data Sheets are Available In The Supervisors Office
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisor'S Office
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisor'S Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.