Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475Z72

  • Mfr # 475Z72

  • Zoro # G5903438


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z72
Zoro #
G5903438
UPC #
00194484269357
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Sign Header Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Write on Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.