Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476C11

  • Mfr # 476C11

  • Zoro # G5814991


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C11
Zoro #
G5814991
UPC #
00194484184964
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend
High Pressure Gas Line.
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.